£809.00
Ex VAT
£970.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
When height is at a premium the Low Profile Jib allows the movement of long and awkward loads from inaccessible locations, with the potential of 5 different lifting centres.
C of G: 750mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Four way pocket entry for ease of storage Maximum fork section 150 x 50mm at 281mm centres Multi hook positioning from 500-1750 load centres Supplied complete with swivel hook and bow shackles Zinc plated heel pins for safe attachment to truck |
Model Number | ILP-3.0-OP |
Type | Low Profile Jib |
UNSPSC Code | 24101629 |
Weight | 107kgkg |