£1259.00
Ex VAT
£1510.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A convenient alternative to a loading shovel, multi use fork mounted scoops transform your forklift into a more universal tool.
Perfect for the movement and loading of loose materials into collecting vehicles or bulk bag hoppers.
Features and benefits
• Secondary locking mechanism to prevent accidents
• Fully removable toothed leading edge to cut into product and protect scoop lid
• 4 way fork pocket entry
• Operating mechanism fully enclosed to protect against impact
• Zinc plated twist screws for safe attachment to the truck
• Luminescent orange paint for maximum visibility
• Maximum fork section: 150x50mm at 675mm centres
Optional features
• Conversion kit for automatic tipping operation
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 600 (kg) |
Colour | Orange |
ECLASS Code | 36120390 |
Features | 4 way fork pocket entry Fully removable toothed leading edge to cut into product and protect scoop lid Secondary locking mechanism |
Includes | (Optional) Conversion kit for automatic tipping |
Length | 1015mm |
Maximum Fork Size | 150x50mm at 675mm centresmm |
Model Number | IMUS-2 |
Mounting Type | Crane |
Surface Finish | Stainless Steel |
Type | Forklift Scoop |
UNSPSC Code | 24101629 |
Weight | 185kg |
Width | 1300mm |