£779.00
Ex VAT
£934.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Ideal for quickly clearing fresh or compacted snow, the Fork Mounted Snow Plough is an easy and convenient way to maintain access and safety in the winter months.
Features and Benefits
• Fixed 15° sweep angle on the left
• Detachable steel wear strip for a prolonged service life
• Stand skids ensure level clearance
• Twist screws for safe and secure attachment
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Colour | Silver |
ECLASS Code | 36120390 |
Length | 1800mm |
Maximum Fork Size | 150 x 50mm |
Model Number | ISP-3 |
Mounting Type | Twist Screw |
Surface Finish | Galvanised |
Type | Fork Mounted Snow Plough |
UNSPSC Code | 24101629 |
Weight | 130kg |