noscriptLow Level Multi Use Skips | Cromwell Tools

Invicta Forks & Attachments

Low Level Multi Use Skips

2 Variations

The low level multi use skips can easily be placed at the end of a manufacturing line, conveyor or dross shoot to collect bi-products from below waist level. Automatic tipping is also available as an option, allowing the driver to empty the skip without leaving the forklift/tele handler.

Standard Features and Benefits
• Reinforced leading edge and body sides
• Low loading height
• Suitable for holding fluid thanks to fully-welded seams
• 4-way fork pocket entry
• Manual handle override
• Secondary locking mechanism to prevent accidents
• Luminescent orange paint for maximum visibility
• Zinc plated screws for safe and secure attachment to truck
• Maximum fork section: 150x60mm at 683mm centres

Notes
Optional features:
• Conversion kit for automatic operation
• 125mm diameter nylon casters (colour finish for department/waste separation)