£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Bearing-mounted for heavy-duty push and pull action, the 1 Tonne Gantry Crane Beam Trolley from SIP® is ideal for safely moving heavy components for work or refitting.
Features and Benefits
• Fitted wheel guards provide enhanced protection
• Heavy-duty wheels allow for 1 tonne of weight capacity
• Integrated PU wheels allow for easy positioning and reduce noise while on the move
• Suitable for I sections and RSJ beams
• Supplied with a 2-year manufacturer's warranty
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713038510 |
ECLASS Code | 21079190 |
I-Beam Width | 64-140mm |
Maximum Load Capacity | 1000kg |
MFR Part No. | 3851 |
Product Dimensions | H:225mm x W:250mm x D:310mm |
Product Type | Push Travel Trolley |
UNSPSC Code | 24101627 |
Weight | 9.6kg |