noscriptTtc Lifting Gear HMT10, Push Travel Trolley, 1t, 64 - 152mm, With Certificate HMT10 | Cromwell Tools

Ttc Lifting Gear

HMT10, Push Travel Trolley, 1t, 64 - 152mm, With Certificate

SKU:

TTC9413410A

MPN:

HMT10

£75.99

Ex VAT

£91.19

Inc VAT

IN STOCK (2)

    Product Details

    Double sealed ball bearings. Built-in bumper guards. Adjustable to fit various sizes of flange and I-beam. Can be used on straight or curved track. Can be installed or removed at any point along the track. 10,000 kg models available on request.


    Product Documents
    Product Specification
    Attribute
    Value

    Beam Clearance

    128mm

    Brand

    Ttc Lifting Gear

    ECLASS Code

    21079190

    I-Beam Width

    64-152mm

    Includes

    Certificate

    Maximum Load Capacity

    1,000kg

    MFR Part No.

    HMT10

    Product Dimensions

    Height 231.5mm Length 255mm Width 254mm

    Product Type

    Push Travel Trolley

    UNSPSC Code

    24101627

    Weight

    13.5kg