SKU:
TTC9413420B
MPN:
HMT20
£109.00
Ex VAT
£130.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Double sealed ball bearings. Built-in bumper guards. Adjustable to fit various sizes of flange and I-beam. Can be used on straight or curved track. Can be installed or removed at any point along the track. 10,000 kg models available on request.
Attribute | Value |
---|---|
Beam Clearance | 152mm |
Brand | Ttc Lifting Gear |
ECLASS Code | 21079190 |
I-Beam Width | 76-165mm |
Includes | Certificate |
Maximum Load Capacity | 2,000kg |
MFR Part No. | HMT20 |
Product Dimensions | Height 278mm Length 302mm Width 294mm |
Product Type | Push Travel Trolley |
UNSPSC Code | 24101627 |
Weight | 22kg |