£284.00
Ex VAT
£340.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Our HTGA Series Gear Travel Trolleys provide the perfect solution for precise positioning and easy movement of large loads, whether you're using manual or powered hoisting equipment.
Features and Benefits
• Equipped with machined steel wheels that glide smoothly thanks to pre-lubricated, encapsulated ball bearings
• Each trolley is adjustable to accommodate a wide range of beam widths and profiles, including INP, IPE, and IPB
• Adjustments are conveniently made by rotating the clevis load bar ensuring that the hoist remains perfectly centered within the clevis, preventing any unwanted drifting to the left or right
• Wheels are engineered to handle a maximum beam profile incline of 14%, adhering to DIN 1025 - part 1 standards
Notes
• HTGA0.5: Capacity of 500kg
• HTGA1.0: Capacity of 1000kg
• HTGA2.0: Capacity of 2000kg
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092074735 |
ECLASS Code | 21079190 |
I-Beam Width | 66-220mm |
Maximum Load Capacity | 2,000kg |
MFR Part No. | N05300008 |
Product Type | Gear Travel Trolley |
UNSPSC Code | 24101627 |
Weight | 18kg |