noscriptPush Travel Trolley | Cromwell Tools

Yale

Push Travel Trolley

5 Variations

These push travel trolleys provide a convenient solution for precise positioning and easy traversal of large loads, whether you're using manual or powered hoisting equipment.

Features and Benefits
• Each trolley is equipped with machined steel wheels that roll effortlessly, thanks to prelubricated, encapsulated ball bearings
• The trolleys are designed to be adjustable, accommodating a wide range of beam widths and profiles, including INP, IPE, and IPB
• Adjustments are conveniently made by rotating the clevis load bar ensuring that the hoist remains perfectly centered within the clevis, preventing any lateral movement
• The trolley wheels are engineered to handle a maximum beam profile incline of 14%, adhering to DIN 1025 - part 1 standards

Notes
• HTPA0.5: Capacity of 500kg
• HTPA1.0: Capacity of 1000kg
• HTPA2.0: Capacity of 2000kg
• HTPA3.0: Capacity of 3000kg
• HTPA5.0: Capacity of 5000kg