£559.00
Ex VAT
£670.80
Inc VAT
7 Variations Available
Product Details
Product Specification
These cupboards are perfect for storing hazardous substances within the workplace. The strong and long-lasting cupboards are ideal for many workplaces environments such as: general workplaces, commercial premises and industrial environments.
Features and Benefits
• Strong and secure lockers with 2-point locking
• Warning stickers are supplied
• Easily adjustable spill-retaining shelves
Warnings
• It is not recommended to store acids and alkalis together in a single unit as corrosion may occur
Attribute | Value |
---|---|
Additional Features | Complete with hazardous warning stickers UDL of 50kg |
Brand | QMP |
Cabinet Door Type | Standard |
Colour | White |
Depth | 550mm |
ECLASS Code | 21100407 |
Height | 1800mm |
MFR Part No. | CA181246ZWXX |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Product Material | Steel |
Product Type | Hazardous Substance Cabinet |
Security | No snag' handles with 2-point locking |
Standards Met | Reaction to Fire Classification EN 13501-1 |
Storage Capacity | 891kg |
UNSPSC Code | 24102000 |
Width | 900mm |