QMP

ACID/ALKALI CUPBOARD WHITE 700x350x300mm

SKU:

QMP4053550D

MPN:

CA703530ZWXX

£207.00

Ex VAT

£248.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These cupboards are perfect for storing hazardous substances within the workplace. The strong and long-lasting cupboards are ideal for many workplaces environments such as: general workplaces, commercial premises and industrial environments.


    Features and Benefits
    • Strong and secure lockers with 2-point locking
    • Warning stickers are supplied
    • Easily adjustable spill-retaining shelves


    Warnings
    • It is not recommended to store acids and alkalis together in a single unit as corrosion may occur


    Product Specification
    Attribute
    Value

    Additional Features

    Complete with hazardous warning stickers UDL of 50kg

    Brand

    QMP

    Cabinet Door Type

    Standard

    Colour

    White

    Depth

    300mm

    ECLASS Code

    21100407

    Height

    700mm

    MFR Part No.

    CA703530ZWXX

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    1

    Product Material

    Steel

    Product Type

    Hazardous Substance Cabinet

    Security

    No snag' handles with 2-point locking

    Standards Met

    Reaction to Fire Classification EN 13501-1

    Storage Capacity

    73kg

    UNSPSC Code

    24102000

    Width

    350mm