£1989.00
Ex VAT
£2386.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Secure storage cabinet that keeps your hazardous substances safe, organised and accessible with the specially designed flameproof vents to prevent build-up of fumes. Supplied with adjustable shelves and heavy-duty 5 lever deadlocks, this robust cabinet comes complete with warning stickers and complies with all relevant COSHH regulations, ensuring that your hazardous substances are kept safe, accessible and secure.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | 2 fully adjustable shelves 30 minute fire resistance Complete with relevant signage Flame arrester gauze fitted High and low level ventilation to prevent build-up of fumes Secure cabinet for keeping hazardous substances safe, organised and accessible Suitable for storing flammable equipment and chemicals |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Traffic Red RAL-3020 |
Depth | 580mm |
EAN | 5060452080697 |
ECLASS Code | 21100407 |
Height | 1555mm |
MFR Part No. | FSC3 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Product Material | Steel |
Product Type | Chemical Storage Cabinet |
Security | 5-Lever Deadlocks Internal Anti-Jemmy System Supplied with 2 Keys |
Series | FlamStor™ |
Storage Capacity | 891kg |
Sump Capacity | 130L |
UNSPSC Code | 24102000 |
Weight | 111kg |
Width | 1205mm |