£1229.00
Ex VAT
£1474.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Secure storage cabinet that keeps your hazardous substances safe, organised and accessible with the specially designed flameproof vents to prevent build-up of fumes. Supplied with adjustable shelves and heavy-duty 5 lever deadlocks, this robust cabinet comes complete with warning stickers and complies with all relevant COSHH regulations, ensuring that your hazardous substances are kept safe, accessible and secure.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | 2 fully adjustable shelves 30 minute fire resistance Complete with relevant signage Flame arrester gauze fitted High and low level ventilation to prevent build-up of fumes Secure cabinet for keeping hazardous substances safe, organised and accessible Suitable for storing flammable equipment and chemicals |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Traffic Red RAL-3020 |
Depth | 585mm |
EAN | 5060452080680 |
ECLASS Code | 21100407 |
Height | 1250mm |
MFR Part No. | FSC2 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Product Material | Steel |
Product Type | Chemical Storage Cabinet |
Security | 5-Lever Deadlocks Internal Anti-Jemmy System Supplied with 2 Keys |
Series | FlamStor™ |
Storage Capacity | 499kg |
Sump Capacity | 115L |
UNSPSC Code | 24102000 |
Weight | 74kg |
Width | 800mm |