£1249.00
Ex VAT
£1498.80
Inc VAT
Product Details
Product Specification
Product Documents
A one-piece folding security cage for storing your gas cylinders and costly equipment. The answer to a wide range of on-site security needs. Constructed from galvanized heavy duty steel, this robust high security cage is suitable for storing gas cylinders as well as tools and equipment. Fast and easy to erect and collapse, its space-saving one-piece design folds down to just 180mm in seconds - and with no detachable parts to lose!
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | Can also be used as a secure store for tools and equipment Gas Storage Sign Unique folding gas cage for storing and securing gas cylinders |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Silver |
Depth | 1240mm |
EAN | 5060452081021 |
ECLASS Code | 21100407 |
Height | 1800mm |
MFR Part No. | TC1.2 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Galvanised Steel |
Product Type | Gas Bottle Cage |
Security | Hasp and staple with padlock facility Two padlock points |
Series | TuffCage™ |
Storage Capacity | 2340L |
Sump Capacity | 0L |
UNSPSC Code | 24102000 |
Weight | 133kg |
Width | 1300mm |