noscriptQMP COSHH CUPBOARD DARK GREY 1800x900x460mm CZ189046ZKXX | Cromwell Tools

QMP

COSHH CUPBOARD DARK GREY 1800x900x460mm

SKU:

QMP4053521H

MPN:

CZ189046ZKXX

£444.00

Ex VAT

£532.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These COSHH regulated cupboards are perfect for storing hazardous substances within the workplace. The strong all-steel cupboards are ideal for many workplaces environments such as: general workplaces, commercial premises and industrial environments.


    Features and Benefits
    • Strong and secure lockers with 2-point locking
    • Warning stickers are supplied
    • Easily adjustable spill-retaining shelves
    • Floor chests feature a hasp and staple lock (padlock is not supplied)


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Grey

    Depth

    460mm

    ECLASS Code

    21100407

    Height

    1800mm

    MFR Part No.

    CZ189046ZKXX

    Number of Shelves

    3

    Product Material

    Steel

    Product Type

    Hazardous Substance Cabinet

    UNSPSC Code

    24102000

    Width

    900mm