£274.00
Ex VAT
£328.80
Inc VAT
7 Variations Available
Product Details
Product Specification
These COSHH regulated cupboards are perfect for storing hazardous substances within the workplace. The strong all-steel cupboards are ideal for many workplaces environments such as: general workplaces, commercial premises and industrial environments.
Features and Benefits
• Strong and secure lockers with 2-point locking
• Warning stickers are supplied
• Easily adjustable spill-retaining shelves
• Floor chests feature a hasp and staple lock (padlock is not supplied)
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
Depth | 460mm |
ECLASS Code | 21100407 |
Height | 700mm |
MFR Part No. | CZ709046ZKXX |
Number of Shelves | 1 |
Product Material | Steel |
Product Type | Hazardous Substance Cabinet |
UNSPSC Code | 24102000 |
Width | 900mm |