£144.00
Ex VAT
£172.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
The medium-duty hazardous substance cabinet that complies with all relevant COSHH regulations.Purpose-built for the indoor safe storage of flammables and chemicals, including paint and other hazardous substances. Fully compliant with all legislation relating to the control of substances hazardous to health (COSHH), this robust range of cabinets features a liquid-tight sump to contain spillages, as well as galvanized shelves for maximum durability.
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Traffic Yellow RAL-1023 |
Depth | 460mm |
EAN | 5060452080895 |
ECLASS Code | 21100407 |
Height | 500mm |
MFR Part No. | HCS1 |
Number of Doors | 0 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Cupboard Stand |
Security | 2-Point locking Mechanism Supplied with 2 Keys |
Series | SafeStor™ |
Storage Capacity | 0kg |
Sump Capacity | 0L |
UNSPSC Code | 24102000 |
Weight | 10kg |
Width | 460mm |