£2109.00
Ex VAT
£2530.80
Inc VAT
Product Details
Product Specification
DrumCage is the first choice for the safe storage of hazardous substances. With a unique-COSHH compliant design, DrumCage is one of the few storage units on the market that is suitable for storing many types of hazardous substances, including gas and liquids.
Robust safety features include a sturdy base, removable grated flooring and a 290 litre fully welded sump. DrumCage comes with one shelf as standard, with a second shelf as an optional extra. Fork lift pockets mean the unit is easily transportable when empty.
Ticks the box for...
-COSHH compliant storage of hazardous substances
-Robust construction with a built-in 290L fully welded sump
-Easy access for all types and sizes of drums
Features and Specifications:
-COSHH compliant storage unit for liquids, gases and solids
-Steel mesh is galvanised for ultimate durability
-Strong grated floor allows heavy weights to be stored inside while allowing drainage into the large 290L sump
-The door is fitted with a hasp and staple catch to allow the unit to be secured
-Forklift pockets
-Nut and bolt construction means the unit can be deconstructed
Attribute | Value |
---|---|
Additional Features | Removable shelf has a 120kg safe working load capacity |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Black Grey RAL-7021 Traffic Red RAL-3020 |
Depth | 1220mm |
EAN | 5060452082141 |
ECLASS Code | 21100407 |
Height | 2100mm |
MFR Part No. | DRC4 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Material | Galvanised Steel |
Product Type | Drum Cage |
Series | DrumCage™ |
Storage Capacity | 2415kg |
Sump Capacity | 290L |
UNSPSC Code | 24102000 |
Weight | 215kg |
Width | 1280mm |