£69.86
Ex VAT
£83.83
Inc VAT
4 Variations Available
Product Details
Product Specification
These Extra Shelves for the Boxwell Trolley are designed for safe and secure storage of valuable or hazardous items during transport between storage, production, and work areas. Compatible with the Boxwell Trolleys.
Features and Benefits
• Ideal for hazardous and valuable items
• Supports heavy loads with ease
Attribute | Value |
---|---|
Brand | QMP |
Depth | 600mm |
ECLASS Code | 21100407 |
MFR Part No. | XWES9060MYXX |
Storage Capacity | 100kg |
UNSPSC Code | 24102000 |
Width | 900mm |