£1529.00
Ex VAT
£1834.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Armorgard FlamBank™ is specially designed to comply with all relevant COSHH regulations, ensuring that your hazardous substances are securely protected 24/7. It is ideal for use on construction sites, in factories and vehicles. Built to specification for half an hour fire resistance.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Anti-corrosive undercoat Autolatch Lid Stay to secure the lid when in the open position Box comes with Fork Lift Skids as standard Castors and Quick-fix bolt on caster kit available as optional extras Comes complete with 1 shelf Comes complete with Hazardous Goods sign Flame arrester gauze fitted Fully welded sump to comply with COSHH regulations and prevent any leakages High and Low level ventilation to prevent build-up of fumes Hydraulic 1000N Gas Arms to assist with opening of Lid Powder Coated Robust construction using 2mm and 3mm steel plates Suitable for storing flammable equipment or chemicals |
Brand | Armorgard |
Cabinet Door Type | Hydraulic |
Colour | Traffic Red RAL-3020 |
Depth | 675mm |
EAN | 5060452080642 |
ECLASS Code | 21100407 |
Height | 1275mm |
MFR Part No. | FBC4 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Product Material | Steel |
Product Type | Hazardous Substance Chest |
Security | Anti-Jemmy System Keyed Alike 5 Lever Deadlock Supplied with 3 Robust Keys |
Series | FlamBank™ |
Storage Capacity | 736kg |
Sump Capacity | 85L |
UNSPSC Code | 24102000 |
Weight | 153kg |
Width | 1275mm |