£759.00
Ex VAT
£910.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Armorgard FlamBank™ is specially designed to comply with all relevant COSHH regulations, ensuring that your hazardous substances are securely protected 24/7. It is ideal for use on construction sites, in factories and vehicles. Built to specification for half an hour fire resistance.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Keyed Alike 5-lever Deadlocks Both Sides, with Heavy-Duty Chubb-Style Keys Relevant Hazard Warning Signs Fitted as Standard Sump Capacity 40L |
Brand | Armorgard |
Cabinet Door Type | Hydraulic |
Colour | Traffic Red RAL-3020 |
Depth | 670mm |
EAN | 5060452080611 |
ECLASS Code | 21100407 |
Height | 765mm |
MFR Part No. | FB21 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Chemical Storage Chest |
Security | 2 Robust keys 5-Lever Deadlock External and Internal Anti-Jemmy System |
Series | FlamBank™ |
Storage Capacity | 273kg |
Sump Capacity | 40L |
UNSPSC Code | 24102000 |
Weight | 64kg |
Width | 675mm |