£4479.00
Ex VAT
£5374.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Armorgard FlamBank™ site chests are specially designed with a fully welded sump to comply with all relevant COSHH regulations.
Features and Benefits
• Flame arrester gauze fitted for half an hour fire resistance
• Gas arms are hydraulic to support with the lid opening
• 5-lever deadlocks and 3 keys supplied for security
• Internal and external anti-jemmy system for anti-theft
• Constructed using 2mm and 3mm steel offering a robust chest
• Ventilated at high and low level
• Includes forklift skids for easy manouvering
Typical Applications
• Construction sites
• Factories
• Warehouses
Notes
• Colour specific is Pillar box red (RAL3020)
• This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Keyed Alike 5-lever Deadlocks Both Sides, with Heavy-Duty Chubb-Style Keys Relevant Hazard Warning Signs Fitted as Standard Sump Capacity 250L |
Brand | Armorgard |
Cabinet Door Type | Hydraulic |
Colour | Red |
Depth | 985mm |
EAN | 5060452080666 |
ECLASS Code | 21100407 |
Height | 2370mm |
MFR Part No. | FBC8 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Product Material | Steel |
Product Type | Chemical Storage Chest |
Security | 2 Robust keys 5-Lever Deadlock External and Internal Anti-Jemmy System |
Series | FlamBank™ |
Storage Capacity | 2377kg |
Sump Capacity | 250L |
UNSPSC Code | 24102000 |
Weight | 334kg |
Width | 1220mm |