£237.44
Ex VAT
£284.93
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed for safety and durability, these cupboards offer robust construction suitable for all environments. Featuring adjustable spill-retaining shelves to protect against any leaks. They ensure compliance with safety regulations. The cupboards come with 'No Snag' handles, 2-point locking and powder-coated with Germ Guard Active Technology for added protection.
Features and Benefits
• Adjustable spill-retaining shelves (UDL 70kg)
• Available in floor cupboards, chests, and mobile versions
• EN 13501-1 Fire Classification
• Warning labels and new regulation stickers included
Attribute | Value |
---|---|
Brand | QMP |
Colour | Red |
Depth | 300mm |
ECLASS Code | 21100407 |
Fire Rating | EN 13501-1 |
Height | 700mm |
MFR Part No. | CFL703530ZRX |
UNSPSC Code | 24102000 |
Width | 350mm |