£636.90
Ex VAT
£764.28
Inc VAT
2 Variations Available
Product Details
Product Specification
These floor chests provide secure storage for flammable liquids, designed to perform in all environments. Built with a welded integrated sump for superior spill containment and a hasp and staple lock for extra security. Supplied with safety warning labels as standard.
Features and Benefits
• Durable construction for various environments
• Welded integrated sump for spill containment
• Angled lid prevents object placement
Attribute | Value |
---|---|
Brand | QMP |
Colour | Red |
Depth | 460mm |
ECLASS Code | 21100407 |
Height | 610mm |
MFR Part No. | CFL611460ZRX |
UNSPSC Code | 24102000 |
Width | 1170mm |