SKU:
AMG5931222B
MPN:
FR200C
£4009.00
Ex VAT
£4810.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Introducing COSHH compliant Forma-Stor.
The new quick-assembly, modular storage units have been purpose-designed for safe storage of hazardous substances on site.
Flat-packed Forma-Stor COSHH units can be constructed in around 10 minutes and can be moved easily using built-in forklift pockets or crane lifting eyes.
Galvanised panels fasten neatly together to provide a robust, weatherproof store that can be configured in numerous ways and sizes, starting from just 1m x 2m.
Several HSE features have been carefully designed to enable contractors to meet COSHH regulations on-site.
30-min fire resistance, air vents and a fully welded sump to prevent leaks into the environment are included as standard. With theft on the increase, unrivaled security features also include 5-lever deadlocks and jemmy-proof joins.
Ticks the box for...
-modular, quick-assembly storage
-secure, fire resistant, ventilated and leak-proof storage
-COSHH-compliant storage of hazardous substances on site
Specifications:
-Heavy-duty doors with 5-lever deadlocks and jemmy-proof joins
-Available in 4 standard sizes
Attribute | Value |
---|---|
Additional Features | Can be delivered pre-erected - additional costs involved Forklift pockets for easy transportation Heavy-duty raised open steel floor - allows spillages to drain directly into sump Lifting eyes for crane loading Meets relevant legislation for storing fuel and chemicals Person portable - erected simply and easily with no fuss! Instructions included Relevant hazard warning signage |
Brand | Armorgard |
Colour | Pillar Box Red; RAL-3020 |
EAN | 5060452082028 |
ECLASS Code | 21100407 |
MFR Part No. | FR200C |
Product Material | Galvanised Steel |
Product Type | On-site secure storage |
Security | Strong lockable doors, 5 lever deadlocks |
UNSPSC Code | 24102000 |
Weight | 476kg |