£1669.00
Ex VAT
£2002.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Introducing Forma-Stor - our new quick-assembly, modular solution for on-site secure storage. With theft of tools and equipment on the increase, we've come up with a secure store that can be constructed anywhere in as little as 10 minutes. With 5-lever deadlocks and jemmy-proof joins, we believe that Forma-Stor is the most robust flat-pack storage around. An ideal solution for contractors who need quick and convenient storage, these walk-in units are constructed using galvanised panels that slot together quickly and simply. The result is a sturdy, weatherproof store with various size and format options, starting from just 1mx 2m. When you're ready to move on, Forma-Stor units can be flat-packed or moved easily using built-in forklift pockets or crane lifting eyes.
Ticks the box for...
-modular, quick-assembly on-site storage
-flat-packed for easy transportation
Specifications:
-Heavy-duty doors with 5-lever deadlocks and jemmy-proof joins
-Fully galvanised and powder coated for maximum durability
-Available in 4 standard sizes
Attribute | Value |
---|---|
Additional Features | Can be delivered pre-erected - additional costs involved Forklift pockets for easy transportation Lifting eyes for crane loading Person portable - erected simply and easily with no fuss! Instructions included Strong fitted OSB floor |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Black Grey RAL-7021 |
Depth | 1005mm |
EAN | 5060452081977 |
ECLASS Code | 21100407 |
Height | 2110mm |
MFR Part No. | FR100T |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Galvanised Steel |
Product Type | Tool Storage Cupboard |
Security | 5-lever deadlocks and jemmy-proof joins |
Series | Forma-Stor™ Tool |
Storage Capacity | 3632kg |
Sump Capacity | 0L |
UNSPSC Code | 24102000 |
Weight | 270kg |
Width | 2075mm |