Armorgard

Forma-stor Flat Packed Modular On-Site Secure Tool Storage

SKU:

AMG5931234D

MPN:

FR400T

£2999.00

Ex VAT

£3598.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing Forma-Stor - our new quick-assembly, modular solution for on-site secure storage. With theft of tools and equipment on the increase, we've come up with a secure store that can be constructed anywhere in as little as 10 minutes. With 5-lever deadlocks and jemmy-proof joins, we believe that Forma-Stor is the most robust flat-pack storage around. An ideal solution for contractors who need quick and convenient storage, these walk-in units are constructed using galvanised panels that slot together quickly and simply. The result is a sturdy, weatherproof store with various size and format options, starting from just 1mx 2m. When you're ready to move on, Forma-Stor units can be flat-packed or moved easily using built-in forklift pockets or crane lifting eyes.


    Ticks the box for...
    -modular, quick-assembly on-site storage
    -flat-packed for easy transportation


    Specifications:
    -Heavy-duty doors with 5-lever deadlocks and jemmy-proof joins
    -Fully galvanised and powder coated for maximum durability
    -Available in 4 standard sizes


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Can be delivered pre-erected - additional costs involved Forklift pockets for easy transportation Lifting eyes for crane loading Person portable - erected simply and easily with no fuss! Instructions included Strong fitted OSB floor

    Brand

    Armorgard

    Cabinet Door Type

    Standard

    Colour

    Black Grey RAL-7021

    Depth

    3960mm

    EAN

    5060452082004

    ECLASS Code

    21100407

    Height

    2110mm

    MFR Part No.

    FR400T

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    0

    Product Material

    Galvanised Steel

    Product Type

    Tool Storage Cupboard

    Security

    5-lever deadlocks and jemmy-proof joins

    Series

    Forma-Stor­™ Tool

    Storage Capacity

    14377kg

    Sump Capacity

    0L

    UNSPSC Code

    24102000

    Weight

    580kg

    Width

    2075mm