Armorgard

GGC2 Galvanised Security Cage For Storing Gas Cylinders

SKU:

AMG5936950U

MPN:

GGC2

£679.00

Ex VAT

£814.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Gorilla Gas Cage™ is a durable security solution for storing gas cylinders, made from 25mm box sections and 3mm wire mesh. Its modular, bolt-together design with individual galvanised panels allows for quick and easy assembly and disassembly. Suitable for both on-site and storage yard use, it includes all necessary fixings and can be packed flat when not in use. The Armorgard Gorilla Gas Cage™ can be customised to meet specific requirements.


    Features and Benefits
    • Galvanised material for robustness
    • Modular construction allows for quick assembly and is quickly dismantled
    • Facility to fix to the ground for added security and stability


    Typical Applications
    • Storage of gas cannisters


    Product Specification
    Attribute
    Value

    Brand

    Armorgard

    Cabinet Door Type

    Standard

    Colour

    Grey

    Depth

    570mm

    EAN

    5060452083094

    ECLASS Code

    21100407

    Height

    1831mm

    MFR Part No.

    GGC2

    Number of Doors

    1

    Number of Drawers

    0

    Number of Shelves

    1

    Product Material

    Steel

    Product Type

    Hazardous Substance Cabinet

    Series

    Gorilla

    UNSPSC Code

    24102000

    Width

    915mm