£2149.00
Ex VAT
£2578.80
Inc VAT
3 Variations Available
Product Details
Product Specification
The Gorilla Gas Cage™ is a durable security solution for storing gas cylinders, made from 25mm box sections and 3mm wire mesh. Its modular, bolt-together design with individual galvanised panels allows for quick and easy assembly and disassembly. Suitable for both on-site and storage yard use, it includes all necessary fixings and can be packed flat when not in use. The Armorgard Gorilla Gas Cage™ can be customised to meet specific requirements.
Features and Benefits
• Galvanised material for robustness
• Modular construction allows for quick assembly and is quickly dismantled
• Facility to fix to the ground for added security and stability
Typical Applications
• Storage of gas cannisters
Attribute | Value |
---|---|
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Grey |
Depth | 1275mm |
EAN | 5060452083001 |
ECLASS Code | 21100407 |
Height | 1830mm |
MFR Part No. | GGC66 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Hazardous Substance Cabinet |
Series | Gorilla |
UNSPSC Code | 24102000 |
Width | 2400mm |