£1659.00
Ex VAT
£1990.80
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
The unique galvanized security cage specially designed for storing gas cylinders.Robustly constructed using 25mm box sections and 3mm wire mesh, the Gorilla Gas Cage™ features a unique modular bolt-together design using individual galvanized panels, making it quick and easy to erect and dismantle. Suitable for use on site or in the storage yard, it comes complete and ready to erect with all fixings, and packs flat when not in use. The Armorgard Gorilla Gas Cages™ are available in 16 standard sizes, but can easily be customised to any requirement.
Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.
Attribute | Value |
---|---|
Additional Features | constructed Using 25mm Box Sections and 3mm Wire Mesh Facility to Fix to Ground, for Added Security and Stability Padlock Point to Secure unit from Theft Relevant Hazard Warning Signage Attached Supplied Complete with all Fixings |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Silver |
Depth | 1800mm |
EAN | 5060452081106 |
ECLASS Code | 21100407 |
Fire Rating | No Additional Fire Rating |
Height | 1800mm |
Manufacturer Guarantee | 12 Months |
MFR Part No. | GGC9 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Gas Bottle Cage |
Security | Hasp and Staple with Padlock Facility |
Series | GorillaGas Cage™ |
Standards Met | COSHH Compliant |
Storage Capacity | 5832L |
Sump Capacity | 0L |
UNSPSC Code | 24102000 |
Ventilation Type | Open Design |
Weight | 135kg |
Width | 1800mm |