Armorgard

Gorilla Gas Cage 900x900x1800mm

SKU:

AMG5931024E

MPN:

GGC5

£999.00

Ex VAT

£1198.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The unique galvanized security cage specially designed for storing gas cylinders.Robustly constructed using 25mm box sections and 3mm wire mesh, the Gorilla Gas Cage™ features a unique modular bolt-together design using individual galvanized panels, making it quick and easy to erect and dismantle. Suitable for use on site or in the storage yard, it comes complete and ready to erect with all fixings, and packs flat when not in use. The Armorgard Gorilla Gas Cages™ are available in 16 standard sizes, but can easily be customised to any requirement.


    Please Note: This product is over-size and/or extra heavy and requires a fork lift for unloading.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    constructed Using 25mm Box Sections and 3mm Wire Mesh Facility to Fix to Ground, for Added Security and Stability Padlock Point to Secure unit from Theft Relevant Hazard Warning Signage Attached Supplied Complete with all Fixings

    Brand

    Armorgard

    Colour

    Silver

    EAN

    5060452081069

    ECLASS Code

    21100407

    MFR Part No.

    GGC5

    Product Material

    Steel

    Product Type

    Gas Bottle Cage

    Security

    Hasp and Staple with Padlock Facility

    UNSPSC Code

    24102000

    Weight

    67kg