£881.64
Ex VAT
£1057.97
Inc VAT
12 Variations Available
Product Details
Product Specification
QMP's Hazardous Boxwell Storage units offer robust, safe transport and storage of equipment and parts. Designed with quality materials, these units feature adjustable steel or plywood shelves, each with a 100kg UDL load capacity. They support up to 500kg and are powder-coated in high-visibility yellow.
Features and Benefits
• Heavy-duty castors, 2 fixed, 2 swivel
• Pressed metal top and base
Attribute | Value |
---|---|
Brand | QMP |
Colour | Yellow |
Depth | 600mm |
ECLASS Code | 21100407 |
MFR Part No. | XW131260HZPY |
Storage Capacity | 500kg |
UNSPSC Code | 24102000 |
Width | 1200mm |