£464.00
Ex VAT
£556.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Hasp and Staple padlock fitting - padlock not supplied
H610 x W1170 x D460mm
Hasp and Staple padlock fitting - padlock not supplied
H510 x W610 x D380mm
Contents not included.
UK Manufactured
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cabinet Door Type | Standard |
Colour | Yellow |
Depth | 460mm |
ECLASS Code | 21100407 |
Height | 610mm |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Hazardous Substance Chest |
Security | Hasp & Staple |
Storage Capacity | 328kg |
UNSPSC Code | 24102000 |
Width | 1170mm |