£9209.00
Ex VAT
£11050.80
Inc VAT
Product Details
Product Specification
Product Documents
The Armorgard® PowerStor unit safely charges and stores power tool batteries on-site. This weatherproof, walk-in storage unit features 32 power sockets, a 230V power supply, and automatic fire suppression, ensuring secure operations in outdoor and industrial settings.
Features and Benefits
• Fire suppression system ensures safety during battery charging
• Fork pockets and crane lifting eyes provide easy mobility and installation
• 32 individual sockets across 5 shelves accommodate multiple charging needs
• Powered by a single 32A/230V supply for efficient and convenient operation
Typical Applications
• Safely storing and charging batteries for industrial equipment and machinery
• Managing battery charging for equipment used in logistics and material handling
• Protecting batteries from weather elements while maintaining accessibility for outdoor operations
• Providing a secure location for charging and storing batteries during equipment servicing
• Enhancing safety protocols and compliance with fire suppression and security features
• Safeguarding batteries and tools from theft or damage in public settings
• Supporting technical education programs with safe battery charging and storage solutions
• Ensuring safety and compliance with regulations in vocational training environments
Attribute | Value |
---|---|
Additional Features | 32 Individual Sockets For Charging |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Grey |
Depth | 2010mm |
EAN | 5060452083087 |
ECLASS Code | 21100407 |
Height | 2065mm |
MFR Part No. | FR200-P |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Product Material | Steel |
Product Type | Hazardous Substance Cabinet |
Security | 5-Lever Deadlocks |
UNSPSC Code | 24102000 |
Width | 2075mm |