Armorgard

Safestor™ Hazardous Floor Cupboard 900x460x1040mm

SKU:

AMG5931025C

MPN:

HMC2

£579.00

Ex VAT

£694.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The medium-duty hazardous substance cabinet that complies with all relevant COSHH regulations.Purpose-built for the indoor safe storage of flammables and chemicals, including paint and other hazardous substances. Fully compliant with all legislation relating to the control of substances hazardous to health (COSHH), this robust range of cabinets features a liquid-tight sump to contain spillages, as well as galvanized shelves for maximum durability.


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    30 Minute Fire Resistance Complete with Relevant Warning Signs Galvanized shelves Meets Relevant Regulation for Storing Fuel or Chemicals Sump Capacity 30L

    Brand

    Armorgard

    Cabinet Door Type

    Standard

    Colour

    Traffic Yellow RAL-1023

    Depth

    460mm

    EAN

    5060452080888

    ECLASS Code

    21100407

    Height

    1040mm

    MFR Part No.

    HMC2

    Number of Doors

    2

    Number of Drawers

    0

    Number of Shelves

    1

    Product Material

    Steel

    Product Type

    Chemical Storage Cupboard

    Security

    2-Point locking Mechanism Supplied with 2 Keys

    Series

    SafeStor™

    Storage Capacity

    430kg

    Sump Capacity

    30L

    UNSPSC Code

    24102000

    Weight

    33kg

    Width

    900mm