£1139.00
Ex VAT
£1366.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Keep flammables and chemicals locked up safely in the workplace with these flamboxes which are operated with a 1 lock 1 key system. These boxes are used throughout the UK and possess proven durability and good design with a drip tray, warning sign and a host of other features included as standard.
Features:
•Constructed from sheet steel
•Locking system operates with 1 key in 1 lock with 1 turn
•Guaranteed key difference of 1:1000
•2 keys per box - every box has its own individual number for optional
replacement key service
•Twin Fork lift channels pre-drilled to take Sentribox wheel kit
•Anti-jemmy bars
•Twin hydraulic arms, drop down recessed handles and patented mechanical safety stay
•Sentri Red textured powder coated finish
•Full width split heavy duty piano hinge welded lid
Attribute | Value |
---|---|
Additional Features | Full width split heavy duty piano hinge welded lid Louvred fume venting with flame arresting mesh Removable drip tray to collect spillage safely Removable steel shelf |
Brand | Sentribox |
Cabinet Door Type | Hydraulic |
Colour | Red |
Depth | 580mm |
EAN | 4260206660903 |
ECLASS Code | 21100407 |
Height | 1170mm |
MFR Part No. | F442 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Chemical Storage Chest |
Security | Anti-Jemmy System XLOCK™ |
Series | Flambox |
Storage Capacity | 772kg |
UNSPSC Code | 24102000 |
Weight | 150kg |
Width | 1275mm |