£489.00
Ex VAT
£586.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The COSHH flamboxes are designed to keep all chemicals and flammable liquids safe. They have a hasp and staple for locking with any padlock (not supplied). They are suitable for use throughout the UK in offices, public places, vehicles, in fact wherever anything from cleaning fluids to flammable liquids need keeping out of harms way. Proven durability and good design. Drip tray, Warning sign and a host of other features included as standard.
Features:
•Substantial construction from sheet steel
•Anti-jemmy bars and single hydraulic arms for safety and ease of use
•Drop down safety handles
•Removable drip tray
•Louvred ventilation with mesh flame arrestors
•Sentri Red textured powder coated finish
•Full width heavy duty piano hinge welded lid
•Pre drilled floor flanges for fixing down
•Designed to take 25 litre jerry cans
Attribute | Value |
---|---|
Additional Features | Removable drip tray with louvred ventilation/mesh flame arrestors |
Brand | Sentribox |
Cabinet Door Type | Hydraulic |
Colour | Red |
Depth | 560mm |
ECLASS Code | 21100407 |
Height | 450mm |
MFR Part No. | F32 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Chemical Storage Chest |
Security | Anti-Jemmy Bars |
Series | Sentribox Mini |
Storage Capacity | 201kg |
UNSPSC Code | 24102000 |
Weight | 32kg |
Width | 850mm |