£141.07
Ex VAT
£169.28
Inc VAT
3 Variations Available
Product Details
Product Specification
Flammable Liquid Cupboard Stands
Attribute | Value |
---|---|
Brand | QMP |
Colour | Red |
ECLASS Code | 21100407 |
Height | 900mm |
MFR Part No. | CFLST9046ZRX |
UNSPSC Code | 24102000 |
Width | 450mm |