£257.00
Ex VAT
£308.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Safe vault for storage and transportation of smaller volumes of chemicals. HSE legislation requires that anyone using chemicals must store them safely in a lockable container. Specially designed to comply with all legislation regarding the storage of chemicals, both in vehicles and in fixed locations. To maximise internal space, vaults are built to accommodate the range of standard sized chemical cans.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Designed for Storing 2 x 20L Cans Fitted with Chemical Warning Signs High and Low Level Ventilation Sump Capacity 35L |
Brand | Armorgard |
Colour | Bright Yellow; RAL-1023 |
EAN | 5060452080765 |
ECLASS Code | 21100407 |
MFR Part No. | TRB2C |
Product Material | 1.2mm Steel |
Product Type | Chemical Storage |
Security | Overcentre Catch with Padlock Facility |
UNSPSC Code | 24102000 |
Weight | 20kg |