£539.00
Ex VAT
£646.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Secure container for storing hazardous fuels and chemicals. HSE regulations require that fuels and chemicals are transported and stored in a secure, lockable container. Purpose-built to ensure that you comply with all legal requirements for storing and transporting hazardous goods, while protecting them from theft, fire and leakage. Constructed from heavy-duty steel plate, this high quality secure container is designed to accommodate standard jerry fuel cans, and is equally suitable for use as a chemical safe.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Flame Arrested Gauze Fitted on all Boxes Integral fixing points allow vaults to be Secured to the Floor or Vehicle Sump Capacity 90L |
Brand | Armorgard |
Cabinet Door Type | Standard |
Colour | Traffic Red RAL-3020 |
Depth | 485mm |
EAN | 5060452080741 |
ECLASS Code | 21100407 |
Fire Rating | 30 Minute Fire Resistance Flame Arrester Gauze |
Height | 540mm |
Manufacturer Guarantee | 12 Months |
MFR Part No. | TRB6 |
Number of Doors | 1 |
Number of Drawers | 0 |
Number of Shelves | 0 |
Product Material | Steel |
Product Type | Chemical Storage Chest |
Security | Overcentre Catch with Padlock Facility |
Series | TransBank™ |
Standards Met | COSHH Compliant |
Storage Capacity | 248L |
Sump Capacity | 90L |
UNSPSC Code | 24102000 |
Ventilation Type | Fume Ventilation |
Weight | 38kg |
Width | 1195mm |