£339.00
Ex VAT
£406.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Secure container for storing hazardous fuels and chemicals. HSE regulations require that fuels and chemicals are transported and stored in a secure, lockable container. Purpose-built to ensure that you comply with all legal requirements for storing and transporting hazardous goods, while protecting them from theft, fire and leakage. Constructed from heavy-duty steel plate, this high quality secure container is designed to accommodate standard jerry fuel cans, and is equally suitable for use as a chemical safe.
Attribute | Value |
---|---|
Additional Features | 30 Minute Fire Resistance Flame Arrested Gauze Fitted on all Boxes Integral fixing points allow vaults to be Secured to the Floor or Vehicle Sump Capacity 70L |
Brand | Armorgard |
Colour | Pillar Box Red; RAL-3020 |
EAN | 5060452080727 |
ECLASS Code | 21100407 |
MFR Part No. | TRB3 |
Product Material | Steel |
Product Type | Fuel and Chemical Storage |
Security | Overcentre Catch with Padlock Facility |
UNSPSC Code | 24102000 |
Weight | 24kg |