£437.00
Ex VAT
£524.40
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Verso cupboards with sump tray shelves designed to store all hazardous substances and comply with HSE guidelines and codes of practice.
Features and Benefits
• Steel housing which is robust and hardwearing for longevity
• Double, reinforced lockable doors for security
• Adjustable shelves to accommodate all substances
• Sump trays designed to catch and contain any spilled substances
Standards
• BS EN ISO 10:2012+A5:2015
Notes
• RAL 1023 yellow
• 10 year manufacturers guarantee
• 75kg shelf load capacity
Attribute | Value |
---|---|
Additional Features | 75kg shelf load capacity |
Brand | Bott |
Cabinet Door Type | Standard |
Colour | Traffic Yellow RAL-1023 |
Depth | 550mm |
ECLASS Code | 21100407 |
Height | 1000mm |
MFR Part No. | 16926795.12 |
Number of Doors | 2 |
Number of Drawers | 0 |
Number of Shelves | 2 |
Product Material | Steel |
Product Type | Hazardous Substance Cupboard |
Security | 2x sump trays are designed to catch and contain any spilled substances |
Series | Verso |
Standards Met | BS EN ISO 7010:2012 + A5:2015 |
Storage Capacity | 577kg |
UNSPSC Code | 24102000 |
Width | 1050mm |