Armorgard

Volthub™ Lithium Battery Safe Hub & Charging Unit

SKU:

AMG4055641E

MPN:

VH16

£9479.00

Ex VAT

£11374.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Armorgard® VoltHub is a mobile, weatherproof charging hub designed for securely charging and storing Li-ion batteries on-site. This battery storage hub features automatic fire suppression, a cooling system, RCD protection, and safety signage to ensure safe, efficient battery management, enhancing operational safety and compliance with advanced features and mobility.


    Features and Benefits
    • Charges lithium batteries in a safe, controlled environment
    • IP-rated unit ensures protection against dust and water
    • 32 individual sockets across 16 charging compartments accommodate multiple charging needs
    • Robust design includes heavy-duty 20cm castors, a built-in handle, forklift skids, and crane lifting eyes for portability


    Typical Applications
    • Safely storing and charging batteries for industrial equipment and machinery
    • Managing battery charging for equipment used in logistics and material handling
    • Protecting batteries from weather elements while maintaining accessibility for outdoor operations
    • Providing a secure location for charging and storing batteries during equipment servicing
    • Enhancing safety protocols and compliance with fire suppression and security features
    • Safeguarding batteries and tools from theft or damage in public settings
    • Supporting technical education programs with safe battery charging and storage solutions
    • Ensuring safety and compliance with regulations in vocational training environments


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    16 Storage Lockers With Charging Ports

    Brand

    Armorgard

    Cabinet Door Type

    Standard

    Colour

    Black

    Depth

    750mm

    EAN

    5060452083131

    ECLASS Code

    21100407

    Height

    1820mm

    MFR Part No.

    VH16

    Number of Doors

    2

    Number of Shelves

    0

    Product Type

    Hazardous Substance Cabinet

    UNSPSC Code

    24102000

    Width

    1770mm