SKU:
TTC9414851D
MPN:
MH05/6
£137.00
Ex VAT
£164.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The MH series manual chain hoists are a heavy-duty and compact design to meet all pertinent world standards. Reliable disc brake and premium grade alloy load chain. Drop-forged and expertly heat treated for greater strength and long wearing.
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Capacity | 500kg |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 6mm |
MFR Part No. | MH05/6 |
Number Columns of Load Chains | 1 |
Product Type | Manual Chain Hoist |
Standard Lift | 6m |
Standards Met | Conforms to CE safety Standards |
UNSPSC Code | 24101602 |
Weight Each | 16kg |