noscriptMatlock Manual Chain Hoist, 500kg Rated Load 9414010K | Cromwell Tools

Matlock

Manual Chain Hoist, 500kg Rated Load

SKU:

MTL9414010K

MPN:

9414010K

£69.49

Ex VAT

£83.39

Inc VAT

OUT OF STOCK

    Product Details

    Each hoist is made with high grade materials including alloy steel gears and hooks. The unique, specialised outer design allows extra strength, durability and ensures protection of the gears from impact and dust. All load and hand chains are calibrated and supplied in an electro galvanised finish. The load chain is hardened grade 80 alloy steel. All top and bottom hooks are fitted with cast steel, heavy duty catches.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Capacity

    500kg

    EAN

    5036140151734

    ECLASS Code

    28020000

    Product Type

    Manual Chain Hoist

    UNSPSC Code

    24101602