SKU:
TTC9414100D
MPN:
LW100
£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
These versatile hoists are perfect for pulling, and carrying loads. The closed bearing design reduces user effort and offers easy maintenance
Features and Benefits
• Unique spring clutch system to hold at any desired height
• New design drop forged hooks, with safter tip and slowly bending performance
• 1.5m of chain fitted as standard, other lengths available on request
• 750 to 3000kg capacity
Attribute | Value |
---|---|
Brand | Ttc Lifting Gear |
Capacity | 1000kg |
ECLASS Code | 28020000 |
Hook Type | Safety Hook |
Load Chain Diameter | 6mm |
MFR Part No. | LW100 |
Number Columns of Load Chains | 1 |
Product Type | Manual Lever Hoist |
Standard Lift | 1.5m |
Standards Met | Conforms to CE safety Standards |
UNSPSC Code | 24101602 |
Weight Each | 7.1kg |