SKU:
YAL9410006B
MPN:
192071116
£264.00
Ex VAT
£316.80
Inc VAT
12 Variations Available
Product Details
Product Specification
These versatile lever hoists excel in lifting, pulling, and securing loads, featuring a compact design, robust stamped steel construction, and a smoothly running free-chaining device. Further reductions in weight enhance operational efficiency, making the hoists convenient and versatile devices.
Features and Benefits
• Automatic screw-and-disc type load brake with corrosion-protected components for secure load handling
• Standard free chaining device allows for quick attachment of the load or chain movement in both directions
• Robust chain guide rollers prevent chain fouling and jamming on the load sheave
• Comfortable rubber grip provides extra protection against slippage during operation
• Forged suspension and load hooks are constructed from non-aging, high-tensile steel and feature robust safety latches
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 1500kg |
EAN | 4053981989952 |
ECLASS Code | 28020000 |
Load Chain Diameter | 7.1mm |
MFR Part No. | 192071116 |
Number Columns of Load Chains | 1 |
Product Type | Manual Ratchet Lever Hoist |
Series | UNOPLUS |
Standard Lift | 3m |
UNSPSC Code | 24101602 |