£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
With an exceptionally low overall height for optimal headroom utilization, fully enclosed stamped steel housing, and advanced features such as improved hand chain guidance and high-quality bearings, these manual chain hoists guarantee smooth and effortless operation.
Features and Benefits
• Fully enclosed stamped steel housing, making them suitable for outdoor use
• Improved guide prevents canting or jamming of the hand chain
• High-quality bearings on side plates, gearbox, and load chain sheave for smooth operation
• Optimized hand forces for easy operation
• Hooks equipped with robust safety latches that can rotate 360°
• Strong bolts between side plates and housing cover for increased stability
• Precision machined guide rollers for smooth load chain movement
• Zinc-plated and yellow-chromated brake parts and guide rollers for corrosion protection
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 2000kg |
EAN | 4025092949934 |
ECLASS Code | 28020000 |
Load Chain Diameter | 8mm |
MFR Part No. | N04200126 |
Number Columns of Load Chains | 1 |
Product Type | Manual Chain Hoist |
Series | VS III |
Standard Lift | 3m |
UNSPSC Code | 24101602 |