Yale

VS III, Manual Chain Hoist, 20 ton Rated Load, 3m Lift, 10mm Chain

SKU:

YAL9410006V

MPN:

192039384

£1849.00

Ex VAT

£2218.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    With an exceptionally low overall height for optimal headroom utilization, fully enclosed stamped steel housing, and advanced features such as improved hand chain guidance and high-quality bearings, these manual chain hoists guarantee smooth and effortless operation.


    Features and Benefits
    • Fully enclosed stamped steel housing, making them suitable for outdoor use
    • Improved guide prevents canting or jamming of the hand chain
    • High-quality bearings on side plates, gearbox, and load chain sheave for smooth operation
    • Optimized hand forces for easy operation
    • Hooks equipped with robust safety latches that can rotate 360°
    • Strong bolts between side plates and housing cover for increased stability
    • Precision machined guide rollers for smooth load chain movement
    • Zinc-plated and yellow-chromated brake parts and guide rollers for corrosion protection


    Product Specification
    Attribute
    Value

    Brand

    Yale

    Capacity

    20000kg

    EAN

    4053981981581

    ECLASS Code

    28020000

    Load Chain Diameter

    10mm

    MFR Part No.

    192039384

    Number Columns of Load Chains

    8

    Product Type

    Manual Chain Hoist

    Series

    VS III

    Standard Lift

    3m

    UNSPSC Code

    24101602