SKU:
YAL9410007E
MPN:
192058074
£167.00
Ex VAT
£200.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These hoists are designed with precision and functionality to excel in confined working conditions across various industries, including industry, trade, and service.
Features and Benefits
• Enclosed design shields internal components from contamination to ensure the longevity and durability of the hoists, even in challenging environments
• Short handlever of these hoists is equipped with an ergonomic rubber grip providing comfortable and secure handling during operation, reducing operator fatigue and enhancing efficiency
• All parts of the disc type load brake are meticulously manufactured from high-quality materials ensuring smooth and reliable operation
• The hoists come with a standard free chaining device, allowing users to quickly attach the load or pull the chain through the hoist in both directions
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 250kg |
EAN | 4053981986982 |
ECLASS Code | 28020000 |
Load Chain Diameter | 4mm |
MFR Part No. | 192058074 |
Number Columns of Load Chains | 1 |
Product Type | Manual Ratchet Lever Hoist |
Series | YALEHANDY |
Standard Lift | 6m |
UNSPSC Code | 24101602 |